Zoro Homepage

Hydraulic replacement filter for HHC30167 / IKRON

  • Mfr # B1HF0007283

  • Zoro # G412364483


product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns

Key Features

Outside Dia.
1.299 in
Head Material
Microglass
Application
Filtration
Length
3.937 in
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007283
Zoro #
G412364483
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.299 in
Length
3.937 in
Inside Dia.
0.65 in

Details

Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
10 ยต

Description

Beta 1 Filters B1HF0013200 is a quality replacement for IKRON / HHC30167.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.