
Hydraulic replacement filter for HI102243 / FBN
Mfr # B1HF0075430
Zoro # G510478754
product price: $91.25
/eaSold in multiples of 4 for $365.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
FBN
Filter Media
Microglass
Micron Rating
5 ยต
Length
3.661"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075430
Zoro #
G510478754
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.661"
Outside Dia.
1.378"
Inside Diameter
0.476"
Details
Replaces OEM Brand
FBN
Replaces OEM Part
HI102243
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0076750 is a quality replacement for FBN / HI102243.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.