
Hydraulic replacement filter for HI204683 / FBN
Mfr # B1HF0007936
Zoro # G611452882
product price: $55.59
/eaSold in multiples of 4 for $222.36
Key Features
Microns
5 ยต
Inside Dia.
1.693"
Length
8.15"
Head Material
Microglass
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007936
Zoro #
G611452882
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.693"
Length
8.15"
Outside Dia.
3.071"
Details
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0008957 is a quality replacement for FBN / HI204683.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.