Zoro Homepage

Hydraulic replacement filter for HID14444 / STEP FILTERS

  • Mfr # B1HF0026531

  • Zoro # G910477562


product price: $89.35
/ea
Sold in multiples of 2 for $178.70
Free Shipping & Returns

Key Features

Replaces OEM Brand
STEP FILTERS
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Length
18.976"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026531
Zoro #
G910477562
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.976"
Outside Dia.
3.957"
Inside Diameter
2.402"

Details

Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID14444
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0033533 is a quality replacement for STEP FILTERS / HID14444.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.