
Hydraulic replacement filter for HID18640 / STEP FILTERS
Mfr # B1HF0091426
Zoro # G510494426
product price: $22.25
/eaSold in multiples of 4 for $89.00
Key Features
Replaces OEM Brand
STEP FILTERS
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091426
Zoro #
G510494426
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.835"
Outside Dia.
2.047"
Inside Diameter
0.965"
Details
Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID18640
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0096493 is a quality replacement for STEP FILTERS / HID18640.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.