Zoro Homepage

Hydraulic replacement filter for HID20169 / STEP FILTERS

  • Mfr # B1HF0048179

  • Zoro # G110475856


product price: $40.85
/ea
Sold in multiples of 4 for $163.40

Key Features

Replaces OEM Brand
STEP FILTERS
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
2.181"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048179
Zoro #
G110475856
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.181"
Length
2.717"
Inside Diameter
1.114"

Details

Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID20169
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0052268 is a quality replacement for STEP FILTERS / HID20169.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.