
Hydraulic replacement filter for HK010BN / HYDAC/HYCON
Mfr # B1HF0132880
Zoro # G411451412
product price: $80.45
/eaSold in multiples of 2 for $160.90
Free Shipping & Returns
Key Features
Head Material
Cellulose
Outside Dia.
6.083"
Inside Dia.
2.618"
Length
17.992"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132880
Zoro #
G411451412
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
6.083"
Inside Dia.
2.618"
Length
17.992"
Details
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Microns
5 ยต
Description
Beta 1 Filters B1HF0133715 is a quality replacement for HYDAC/HYCON / HK010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.