Hydraulic replacement filter for HP0501A06ANP01 / MP FILTRI

  • Mfr # B1HF0014860

  • Zoro # G611451823


product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns

Key Features

Microns
25 ยต
Head Material
Cellulose
Outside Dia.
2.362"
Filter Media
Microglass
Inside Dia.
1.406"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0014860
Zoro #
G611451823
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.362"
Inside Dia.
1.406"
Length
5.315"

Details

Microns
25 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0014861 is a quality replacement for MP FILTRI / HP0501A06ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.