
Hydraulic replacement filter for HP0503A10NA / MP FILTRI
Mfr # B1HF0006781
Zoro # G211453289
product price:ย $50.65
/ea
Sold in multiples of 4 for $202.60
Key Features
Application
Filtration
Filter Media
Microglass
Microns
125 ยต
Outside Dia.
3.386"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006781
Zoro #
G211453289
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.386"
Inside Dia.
2.559"
Length
5.472"
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Microns
125 ยต
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0014951 is a quality replacement for MP FILTRI / HP0503A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.