
Hydraulic replacement filter for HP0503A10NAP01 / MP FILTRI
Mfr # B1HF0006781
Zoro # G511453262
product price: $50.65
/ea
Sold in multiples of 4 for $202.60
Key Features
Application
Filtration
Length
21.457"
Head Material
Microglass
Outside Dia.
7.677"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006781
Zoro #
G511453262
UPC #
-
Country of Origin
Italy
Dimensions
Length
21.457"
Outside Dia.
7.677"
Inside Dia.
6.476"
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0014952 is a quality replacement for MP FILTRI / HP0503A10NAP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.