
Hydraulic replacement filter for HP0505A06ANP01 / MP FILTRI
Mfr # B1HF0006618
Zoro # G410483506
product price: $92.69
/ea
Sold in multiples of 2 for $185.38
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP0505A06ANP01
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006618
Zoro #
G410483506
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Length
12.953"
Inside Diameter
0.965"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP0505A06ANP01
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0015029 is a quality replacement for MP FILTRI / HP0505A06ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.