Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP0505A06AS / MP FILTRI

  • Mfr # B1HF0007041

  • Zoro # G912362316


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Length
12.992 in
Microns
5 ยต
Outside Dia.
2.008 in
Application
Filtration
Inside Dia.
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007041
Zoro #
G912362316
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.992 in
Outside Dia.
2.008 in
Inside Dia.
0.937 in

Details

Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0015030 is a quality replacement for MP FILTRI / HP0505A06AS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.