Hydraulic replacement filter for HP0505A10AS / MP FILTRI

  • Mfr # B1HF0007045

  • Zoro # G911453251


product price:ย  $181.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.94"
Filter Media
Microglass
Inside Dia.
2.63"
Head Material
Cellulose
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0007045
Zoro #
G911453251
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.94"
Inside Dia.
2.63"
Length
3.06"

Details

Filter Media
Microglass
Head Material
Cellulose
Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0015036 is a quality replacement for MP FILTRI / HP0505A10AS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.