
Hydraulic replacement filter for HP0651A10HA / MP FILTRI
Mfr # B1HF0007077
Zoro # G111453051
product price: $75.15
/ea
Sold in multiples of 2 for $150.30
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.594"
Microns
10 ยต
Outside Dia.
3.898"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007077
Zoro #
G111453051
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.594"
Outside Dia.
3.898"
Length
8.661"
Details
Filter Media
Microglass
Microns
10 ยต
Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0015088 is a quality replacement for MP FILTRI / HP0651A10HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.