Hydraulic replacement filter for HP0651A16AHP01 / MP FILTRI

  • Mfr # B1HF0015096

  • Zoro # G412363004


product price:ย  $90.69
/ea
Sold in multiples of 2 for $181.38
Free Shipping & Returns

Key Features

Head Material
Microglass
Length
3.386 in
Inside Dia.
1 in
Application
Filtration
Microns
15 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0015096
Zoro #
G412363004
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.386 in
Inside Dia.
1 in
Outside Dia.
1.772 in

Details

Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
15 ยต

Description

Beta 1 Filters B1HF0015097 is a quality replacement for MP FILTRI / HP0651A16AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.