Hydraulic replacement filter for HP0651A16AN / MP FILTRI

  • Mfr # B1HF0015099

  • Zoro # G412363189


product price: $37.15
/ea
Sold in multiples of 4 for $148.60

Key Features

Microns
15 ยต
Head Material
Microglass
Inside Dia.
1.004 in
Length
3.386 in
Outside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0015099
Zoro #
G412363189
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.004 in
Length
3.386 in
Outside Dia.
1.772 in

Details

Item
Hydraulic Filter
Microns
15 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0015098 is a quality replacement for MP FILTRI / HP0651A16AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.