
Hydraulic replacement filter for HP0652P10NA / MP FILTRI
Mfr # B1HF0015305
Zoro # G912364402
product price: $31.35
/ea
Sold in multiples of 4 for $125.40
Key Features
Head Material
Cellulose
Outside Dia.
1.771 in
Length
4.685 in
Inside Dia.
1.004 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0015305
Zoro #
G912364402
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.771 in
Length
4.685 in
Inside Dia.
1.004 in
Details
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Microns
10 ยต
Description
Beta 1 Filters B1HF0015307 is a quality replacement for MP FILTRI / HP0652P10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.