Hydraulic replacement filter for HP0652P25AN / MP FILTRI

  • Mfr # B1HF0015312

  • Zoro # G512364369


product price: $31.35
/ea
Sold in multiples of 4 for $125.40

Key Features

Application
Filtration
Outside Dia.
1.771 in
Microns
25 ยต
Head Material
Cellulose
Inside Dia.
1.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0015312
Zoro #
G512364369
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.771 in
Inside Dia.
1.004 in
Length
4.685 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต
Head Material
Cellulose

Description

Beta 1 Filters B1HF0015311 is a quality replacement for MP FILTRI / HP0652P25AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.