
Hydraulic replacement filter for HP0653P25ANP01 / MP FILTRI
Mfr # B1HF0015463
Zoro # G612365501
product price: $51.75
/ea
Sold in multiples of 4 for $207.00
Key Features
Microns
25 ยต
Inside Dia.
1.004 in
Outside Dia.
1.771 in
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0015463
Zoro #
G612365501
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.771 in
Length
8.701 in
Details
Item
Hydraulic Filter
Microns
25 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0015464 is a quality replacement for MP FILTRI / HP0653P25ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.