Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP06RNL425MSB / HY-PRO

  • Mfr # B1HF0098969

  • Zoro # G510490138


product price: $62.95
/ea
Sold in multiples of 4 for $251.80

Key Features

Replaces OEM Brand
HY-PRO
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Outside Dia.
2.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0098969
Zoro #
G510490138
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.047"
Length
3.937"
Inside Diameter
0.874"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP06RNL425MSB
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0112218 is a quality replacement for HY-PRO / HP06RNL425MSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.