
Hydraulic replacement filter for HP1351M90NA / MP FILTRI
Mfr # B1HF0011023
Zoro # G112366107
product price: $63.45
/ea
Sold in multiples of 4 for $253.80
Key Features
Application
Filtration
Microns
125 ยต
Length
4.724 in
Outside Dia.
2.087 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0011023
Zoro #
G112366107
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.724 in
Outside Dia.
2.087 in
Inside Dia.
1.083 in
Details
Application
Filtration
Microns
125 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0015566 is a quality replacement for MP FILTRI / HP1351M90NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.