Hydraulic replacement filter for HP1351M90NAP01 / MP FILTRI

  • Mfr # B1HF0011023

  • Zoro # G812366070


product price:ย  $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Application
Filtration
Length
4.724 in
Inside Dia.
1.083 in
Microns
125 ยต
Outside Dia.
2.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0011023
Zoro #
G812366070
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.724 in
Inside Dia.
1.083 in
Outside Dia.
2.087 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
125 ยต
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0015567 is a quality replacement for MP FILTRI / HP1351M90NAP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.