Zoro Homepage

Hydraulic replacement filter for HP1352A03AH / MP FILTRI

  • Mfr # B1HF0012241

  • Zoro # G312366105


product price: $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Outside Dia.
2.008 in
Application
Filtration
Length
9.213 in
Inside Dia.
1.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0012241
Zoro #
G312366105
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008 in
Length
9.213 in
Inside Dia.
1.067 in

Details

Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
3 ยต

Description

Beta 1 Filters B1HF0015584 is a quality replacement for MP FILTRI / HP1352A03AH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.