Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP1352M10AN / MP FILTRI

  • Mfr # B1HF0006667

  • Zoro # G512357613


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Microns
10 ยต
Outside Dia.
2.087 in
Length
9.055 in
Head Material
Wire Mesh
Inside Dia.
1.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006667
Zoro #
G512357613
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.087 in
Length
9.055 in
Inside Dia.
1.083 in

Details

Item
Hydraulic Filter
Microns
10 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0015627 is a quality replacement for MP FILTRI / HP1352M10AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.