Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP1352M10ANP01 / MP FILTRI

  • Mfr # B1HF0006667

  • Zoro # G112357501


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Outside Dia.
2.087 in
Application
Filtration
Microns
10 ยต
Inside Dia.
1.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006667
Zoro #
G112357501
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.087 in
Inside Dia.
1.083 in
Length
9.055 in

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Microns
10 ยต

Description

Beta 1 Filters B1HF0015628 is a quality replacement for MP FILTRI / HP1352M10ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.