
Hydraulic replacement filter for HP1352M10NA / MP FILTRI
Mfr # B1HF0006667
Zoro # G412357485
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Head Material
Wire Mesh
Outside Dia.
2.087 in
Microns
10 ยต
Inside Dia.
1.083 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006667
Zoro #
G412357485
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087 in
Inside Dia.
1.083 in
Length
9.055 in
Details
Head Material
Wire Mesh
Microns
10 ยต
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0015631 is a quality replacement for MP FILTRI / HP1352M10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.