Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP1353A16AN / MP FILTRI

  • Mfr # B1HF0015695

  • Zoro # G714230769


product price: $90.69
/ea
Sold in multiples of 2 for $181.38
Free Shipping & Returns

Key Features

Inside Dia.
1.08 in
Length
11.97 in
Application
Filtration
Microns
15
Outside Dia.
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0015695
Zoro #
G714230769
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.08 in
Length
11.97 in
Outside Dia.
2.09 in

Details

Application
Filtration
Microns
15
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Part
HP1353A16AN
Replaces Brand
MP FILTRI
Material
Microglass

Description

Beta 1 Filters B1HF0015694 is a quality replacement for MP FILTRI / HP1353A16AN.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for HP1353A16AN / MP FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.