
Hydraulic replacement filter for HP13HL910WB / HY-PRO
Mfr # B1HF0012233
Zoro # G414229445
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Microns
10
Outside Dia.
2.01 in
Length
9.21 in
Application
Filtration
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0012233
Zoro #
G414229445
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.01 in
Length
9.21 in
Inside Dia.
1.07 in
Details
Microns
10
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Replaces Brand
HY-PRO
Material
Wire Mesh
Replaces Part
HP13HL910WB
Description
Beta 1 Filters B1HF0012232 is a quality replacement for HY-PRO / HP13HL910WB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP13HL910WB / HY-PRO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.