
Hydraulic replacement filter for HP13NL33MB / HY-PRO
Mfr # B1HF0007844
Zoro # G214229430
product price: $48.85
/eaSold in multiples of 4 for $195.40
Key Features
Application
Filtration
Outside Dia.
2.09 in
Inside Dia.
1.08 in
Length
3.39 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007844
Zoro #
G214229430
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.09 in
Inside Dia.
1.08 in
Length
3.39 in
Details
Application
Filtration
Filter Media
Microglass
Microns
3
Item
Hydraulic Filter
Replaces Part
HP13NL33MB
Replaces Brand
HY-PRO
Material
Microglass
Description
Beta 1 Filters B1HF0012253 is a quality replacement for HY-PRO / HP13NL33MB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP13NL33MB / HY-PRO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.