
Hydraulic replacement filter for HP13NL910WB / HY-PRO
Mfr # B1HF0006667
Zoro # G212361958
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
9.055 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006667
Zoro #
G212361958
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
9.055 in
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
10 ยต
Description
Beta 1 Filters B1HF0012282 is a quality replacement for HY-PRO / HP13NL910WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.