Zoro Homepage

Hydraulic replacement filter for HP140L1525MB / HY-PRO

  • Mfr # B1HF0066916

  • Zoro # G710481127


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HY-PRO
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Length
15.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0066916
Zoro #
G710481127
UPC #
-
Country of Origin
Italy

Dimensions

Length
15.236"
Outside Dia.
5.591"
Inside Diameter
3.701"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP140L1525MB
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0068696 is a quality replacement for HY-PRO / HP140L1525MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.