Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP1503A10AN / MP FILTRI

  • Mfr # B1HF0015842

  • Zoro # G411453232


product price: $85.35
/ea
Sold in multiples of 2 for $170.70
Free Shipping & Returns

Key Features

Microns
5 ยต
Outside Dia.
3.94"
Application
Filtration
Filter Media
Microglass
Length
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0015842
Zoro #
G411453232
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.94"
Length
3.06"
Inside Dia.
2.63"

Details

Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Head Material
Cellulose

Description

Beta 1 Filters B1HF0015841 is a quality replacement for MP FILTRI / HP1503A10AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.