Zoro Homepage

Hydraulic replacement filter for HP16DNL550WB / HY-PRO

  • Mfr # B1HF0075586

  • Zoro # G411451726


product price: $92.89
/ea
Sold in multiples of 2 for $185.78
Free Shipping & Returns

Key Features

Application
Filtration
Length
12.992"
Microns
5 ยต
Filter Media
Wire Mesh
Inside Dia.
6.181"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075586
Zoro #
G411451726
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.992"
Inside Dia.
6.181"
Outside Dia.
7.953"

Details

Application
Filtration
Microns
5 ยต
Filter Media
Wire Mesh
Head Material
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0081707 is a quality replacement for HY-PRO / HP16DNL550WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.