
Hydraulic replacement filter for HP20L420WB / HY-PRO
Mfr # B1HF0007936
Zoro # G911451608
product price: $55.59
/eaSold in multiples of 4 for $222.36
Key Features
Head Material
Polyester Felt
Inside Dia.
3"
Filter Media
Wire Mesh
Length
2.31"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007936
Zoro #
G911451608
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Length
2.31"
Outside Dia.
4.38"
Details
Head Material
Polyester Felt
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Microns
5 ยต
Description
Beta 1 Filters B1HF0012303 is a quality replacement for HY-PRO / HP20L420WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.