
Hydraulic replacement filter for HP21L418WB / HY-PRO
Mfr # B1HF0012357
Zoro # G514229468
product price: $152.99
/eaSold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
Length
4.49 in
Application
Filtration
Microns
10
Inside Dia.
1 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0012357
Zoro #
G514229468
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.49 in
Inside Dia.
1 in
Outside Dia.
1.77 in
Details
Application
Filtration
Microns
10
Filter Media
Wire Mesh
Item
Hydraulic Filter
Replaces Brand
HY-PRO
Replaces Part
HP21L418WB
Material
Wire Mesh
Description
Beta 1 Filters B1HF0012356 is a quality replacement for HY-PRO / HP21L418WB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP21L418WB / HY-PRO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.