
Hydraulic replacement filter for HP24NL325WB / HY-PRO
Mfr # B1HF0055276
Zoro # G010477592
product price: $95.75
/eaSold in multiples of 2 for $191.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055276
Zoro #
G010477592
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.693"
Length
3.268"
Inside Diameter
0.717"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP24NL325WB
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0057917 is a quality replacement for HY-PRO / HP24NL325WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.