
Hydraulic replacement filter for HP28HL1210MB / HY-PRO
Mfr # B1HF0052892
Zoro # G411451665
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Application
Filtration
Length
4.75"
Outside Dia.
4.38"
Inside Dia.
3"
Head Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052892
Zoro #
G411451665
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.75"
Outside Dia.
4.38"
Inside Dia.
3"
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Polyester Felt
Filter Media
Microglass
Microns
5 ยต
Description
Beta 1 Filters B1HF0052971 is a quality replacement for HY-PRO / HP28HL1210MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.