
Hydraulic replacement filter for HP3201A03ANP01 / MP FILTRI
Mfr # B1HF0012505
Zoro # G114231076
product price: $63.45
/ea
Sold in multiples of 4 for $253.80
Key Features
Inside Dia.
1.59 in
Outside Dia.
3.07 in
Length
4.57 in
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0012505
Zoro #
G114231076
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.59 in
Outside Dia.
3.07 in
Length
4.57 in
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Microns
3
Replaces Brand
MP FILTRI
Replaces Part
HP3201A03ANP01
Material
Microglass
Description
Beta 1 Filters B1HF0015880 is a quality replacement for MP FILTRI / HP3201A03ANP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP3201A03ANP01 / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.