
Hydraulic replacement filter for HP3201A06AHP / MP FILTRI
Mfr # B1HF0011009
Zoro # G710484531
product price: $168.99
/eaSold in multiples of 2 for $337.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP3201A06AHP
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0011009
Zoro #
G710484531
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.528"
Outside Dia.
3.071"
Inside Diameter
1.583"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP3201A06AHP
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0015884 is a quality replacement for MP FILTRI / HP3201A06AHP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.