Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for HP3201A10ANP01 / MP FILTRI
- Mfr # B1HF0006561
- Zoro # G712357529
product price:Â
$
62.15
/ea
Sold in multiples of 4 for
$248.60
Key Features
Length
4.567 in
Outside Dia.
3.071 in
Inside Dia.
1.594 in
Application
Filtration
Head Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0006561
- Zoro #
- G712357529
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hydraulic Filter
- Application
- Filtration
- Head Material
- Microglass
- Microns
- 10 µ
Dimensions
- Length
- 4.567 in
- Outside Dia.
- 3.071 in
- Inside Dia.
- 1.594 in
Description
Beta 1 Filters B1HF0015893 is a quality replacement for MP FILTRI / HP3201A10ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.