Hydraulic replacement filter for HP3202M10NA / MP FILTRI

  • Mfr # B1HF0006671

  • Zoro # G012358035


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length
9.252 in
Outside Dia.
3.071 in
Head Material
Wire Mesh
Application
Filtration
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006671
Zoro #
G012358035
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252 in
Outside Dia.
3.071 in
Inside Dia.
1.594 in

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Microns
10 ยต

Description

Beta 1 Filters B1HF0015971 is a quality replacement for MP FILTRI / HP3202M10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.