
Hydraulic replacement filter for HP3202M60AN / MP FILTRI
Mfr # B1HF0007828
Zoro # G511452913
product price: $95.09
/eaSold in multiples of 2 for $190.18
Free Shipping & Returns
Key Features
Outside Dia.
2.99"
Application
Filtration
Microns
60 ยต
Inside Dia.
1.594"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007828
Zoro #
G511452913
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.99"
Inside Dia.
1.594"
Length
4.72"
Details
Application
Filtration
Item
Hydraulic Filter
Microns
60 ยต
Filter Media
Wire Mesh
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0015978 is a quality replacement for MP FILTRI / HP3202M60AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.