Hydraulic replacement filter for HP3203M60ANP01 / MP FILTRI

  • Mfr # B1HF0007833

  • Zoro # G714229534


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Microns
60
Outside Dia.
3.07 in
Length
14.76 in
Inside Dia.
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007833
Zoro #
G714229534
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.07 in
Length
14.76 in
Inside Dia.
1.59 in

Details

Filter Media
Wire Mesh
Microns
60
Item
Hydraulic Filter
Application
Filtration
Replaces Part
HP3203M60ANP01
Replaces Brand
MP FILTRI
Material
Wire Mesh

Description

Beta 1 Filters B1HF0016036 is a quality replacement for MP FILTRI / HP3203M60ANP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for HP3203M60ANP01 / MP FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.