Zoro Homepage

Hydraulic replacement filter for HP43NL6100WB / HY-PRO

  • Mfr # B1HF0055542

  • Zoro # G110477485


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
100 µ
Length
6.181"
Outside Dia.
1.772"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055542
Zoro #
G110477485
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.181"
Outside Dia.
1.772"
Inside Diameter
0.953"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP43NL6100WB
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0058084 is a quality replacement for HY-PRO / HP43NL6100WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.