Zoro Homepage

Hydraulic replacement filter for HP450L940WB / HY-PRO

  • Mfr # B1HF0117598

  • Zoro # G411452914


product price: $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns

Key Features

Head Material
Polyester Felt
Length
4.75"
Microns
5 ยต
Outside Dia.
4.38"
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117598
Zoro #
G411452914
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.75"
Outside Dia.
4.38"
Inside Dia.
3"

Details

Item
Hydraulic Filter
Head Material
Polyester Felt
Microns
5 ยต
Filter Media
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0118332 is a quality replacement for HY-PRO / HP450L940WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.