Zoro Homepage

Hydraulic replacement filter for HP45L1010MB / HY-PRO

  • Mfr # B1HF0073133

  • Zoro # G410486583


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP45L1010MB
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
5.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0073133
Zoro #
G410486583
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
9.843"
Inside Diameter
2.776"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP45L1010MB
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0073832 is a quality replacement for HY-PRO / HP45L1010MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.