
Hydraulic replacement filter for HP5001A06AN / MP FILTRI
Mfr # B1HF0016118
Zoro # G411452860
product price: $82.59
/eaSold in multiples of 2 for $165.18
Free Shipping & Returns
Key Features
Outside Dia.
7.56"
Head Material
Cellulose/Poly Blend
Microns
5 ยต
Application
Filtration
Length
15.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016118
Zoro #
G411452860
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
7.56"
Length
15.75"
Inside Dia.
4.41"
Details
Item
Hydraulic Filter
Head Material
Cellulose/Poly Blend
Microns
5 ยต
Application
Filtration
Filter Media
Microglass
Description
Beta 1 Filters B1HF0016117 is a quality replacement for MP FILTRI / HP5001A06AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.