
Hydraulic replacement filter for HP5002A25AH / MP FILTRI
Mfr # B1HF0016170
Zoro # G612359135
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Head Material
Microglass
Microns
20 ยต
Outside Dia.
3.563 in
Length
9.961 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016170
Zoro #
G612359135
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563 in
Length
9.961 in
Inside Dia.
1.969 in
Details
Head Material
Microglass
Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0016169 is a quality replacement for MP FILTRI / HP5002A25AH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.