
Hydraulic replacement filter for HP5003A06AN / MP FILTRI
Mfr # B1HF0016190
Zoro # G212360135
product price: $120.99
/eaSold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Inside Dia.
1.969 in
Microns
5 ยต
Length
12.913 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016190
Zoro #
G212360135
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.969 in
Length
12.913 in
Outside Dia.
3.563 in
Details
Head Material
Microglass
Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0016189 is a quality replacement for MP FILTRI / HP5003A06AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.