Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HP5003A06ASP01 / MP FILTRI

  • Mfr # B1HF0016188

  • Zoro # G612359906


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Microns
5 ยต
Head Material
Microglass
Outside Dia.
3.563 in
Application
Filtration
Length
12.913 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0016188
Zoro #
G612359906
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.563 in
Length
12.913 in
Inside Dia.
1.969 in

Details

Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0016192 is a quality replacement for MP FILTRI / HP5003A06ASP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.